Shop All Paint Brushes
Richard
4" Block Paint Brush
Mfr # 80251
Zoro # G6936288
product price: $11.75
/ea
Sold in multiples of 6 for $70.50
$70.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Block
- Brush Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 80251
- Zoro # G6936288
- UPC # 066395802513
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Brush Style | Block |
Description
Stain Block Brush Thrd Hole,w/Handle,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY PAINTER PAIL YELLOW 1PK (14T921000)
- RUST-OLEUM White, Gloss, 24 oz (334133)
- LEAKTITE White 5 qt Paint Pail (005Q55NM024)
- PREMIER PAINT ROLLER ROLLER MIRFBR 4X1/2 in., 2PK (U66202-018)
- RICHARD 1-1/8" Trim Paint Brush (13429)
- RICHARD 1" Round Trim Paint Brush (13725)
- RICHARD 2-1/2" Oval Angle Paint Brush (80733)
- RICHARD Paint Brush Set, 1 (81305)
- RICHARD Foam Brushes Set, 1 x 2 x 3 in. - 3 Piece (AR601282)
- RICHARD 3" Straight Paint Brush, White China Bristle (80353)
- MICHIGAN BRUSH 1" Artist Paint Brush, China Hair Bristle, Wood Handle (MIB-SR90185)
- Richard Paint Brushes