Shop All Paint Brushes
Richard
3" Straight Paint Brush, Black China Bristle
Mfr # 80453
Zoro # G6935490
product price: $5.85
/ea
Sold in multiples of 6 for $35.10
$35.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Straight
- Basic Bristle Material Natural
- Bristle Material Black China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 80453
- Zoro # G6935490
- UPC # 066395804531
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Straight |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Description
Paint Brush,3 In.,Black Bristle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PAINTS Color Coat, Satin Black (15243)
- CAL-TINT II 16 Oz 830-1313 Burnt Umber Cal-Tint II Universal Colorant (830-1313)
- SHERWIN-WILLIAMS Exterior Paint, #N/A, Marking Red, 1 gal (Z90R00813-16)
- OLD MASTERS Old Masters 81804 American Walnut Gel Stain Classics - 1 Quart (86348818040)
- RICHARD Angle Paint Brush, 1 (81307)
- RICHARD Paint Brush Set, 1 (81304)
- RICHARD 2" Angle Paint Brush (80822)
- RICHARD 1-1/4" Straight Paint Brush, Plastic Handle (80301)
- RICHARD 5/8" Round Trim Paint Brush (13715)
- RICHARD Foam Brushes Set, 1 x 2 x 3 in. - 3 Piece (AR601282)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152725)
- Richard Paint Brushes