Shop All Paint Roller Covers
Richard
3" Paint Roller Cover, 3/8" Nap, Microfiber
Mfr # 94045
Zoro # G6935649
product price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 3"
- Length 3"
- Nap 3/8"
- Cover Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 94045
- Zoro # G6935649
- UPC # 066395940451
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Roller Length | 3" |
Length | 3" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Microfiber |
Description
Paint Roller Cover ,3 In.,3/8 In.Pile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 1 QT NANO Penetrating Wood Sealer (SO6214)
- LOPAREX MASKING PAPER 6""X180' (12906)
- KRYLON INDUSTRIAL Spray Primer, Black, Flat Finish, 13 oz. (K01316A07)
- OLD MASTERS 1 Pt Maple Oil-Based Gel Stain (81208)
- RICHARD Foam Roller Cover, w/Frame, Wound, 3" (94027)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Microfiber (99572-US)
- RICHARD 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (91808)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (94064)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, 2 PK (94062)
- RICHARD 4" Paint Roller Cover, 1/4" Nap, Woven Fabric, 2 PK (94011)
- PREMIER 6-1/2" Paint Roller Cover, 1/4" Nap, Microfiber, 2 PK (46252)
- Richard Paint Rollers and Frames