Shop All Paint Roller Covers
Richard
3" Paint Roller Cover, 1/4" Nap, Woven Fabric
Mfr # 94008
Zoro # G6935840
product price: $1.59
/ea
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Roller Length 3"
- Nap 1/4"
- Cover Material Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 94008
- Zoro # G6935840
- UPC # 066395940086
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Length | 3" |
Roller Length | 3" |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Woven Fabric |
Description
Paint Roller Covers,3 In.,1/4 In.Pile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK TOOLS 4" Mini Paint Roller Cover, Velour, 2 PK (51012)
- GRACO Airless Paint Sprayer, Cart, 7/8 HP (17G180)
- RED DEVIL Blade, 4 in. Wallpaper Strppr 5/Cd (3277)
- ALLWAY 10" T-Series Labeled Trim Shield (TS10)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Foam (99902-US)
- RICHARD 4" Paint Roller Cover, 3/8" Nap (94044)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber, 3 PK (98031-US)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (94064)
- RICHARD Foam Roller Cover, w/Frame, Wound, 3" (94027)
- RICHARD Rnd Ends, Foam Roller, 4", 7/16"Pile, PK2, 2 PK (94005)
- WHIZZ 4 in Paint Roller Cover, Flock (34011)
- Richard Paint Roller Covers