Shop All Paint Roller Covers
Richard
3" Paint Roller Cover, 1/4" Nap, Woven Fabric, 2 PK
Mfr # 94036
Zoro # G6935822
product price: $2.89
/pk 2, $1.45/ea
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 3"
- Length 3"
- Nap 1/4"
- Cover Material Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 94036
- Zoro # G6935822
- UPC # 066395940369
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Roller Length | 3" |
Length | 3" |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Woven Fabric |
Description
Paint Roller Covers,3 In.,1/4 In.Pile,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE PBE E-Coat Primer, White, 12 oz (16-1699)
- ZINSSER Be 1-2-3 Turbo White, Flat Finish, 26 oz. (343746)
- VARATHANE Semi-Gloss Clear Oil-Based Floor Finish 1 gal (130131)
- MINWAX STAIN GEL HICKORY QT (661000000)
- RICHARD 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (91817)
- RICHARD 4" Paint Roller Cover, 3/8" Nap (94044)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, 2 PK (94062)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Microfiber (99572-US)
- RICHARD 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (91808)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven Fabric, 6 PK (99861-US)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (R576-9)
- Richard Paint Rollers and Frames