Shop All Paint Brushes
Richard
3" Oval Angle Paint Brush, Wood Handle
Mfr # 80764
Zoro # G6935089
product price: $5.55
/ea
Sold in multiples of 6 for $33.30
$33.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Oval Angle
- Brush Size 3"
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 80764
- Zoro # G6935089
- UPC # 066395807648
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Oval Angle |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Oval Angld Paint Brush,3 In.,Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R562)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric, 3 PK (2006901)
- RUST-OLEUM Self Etching Primer, Dark Green, 12 oz. (249322)
- SUNNYSIDE Paint and Varnish Remover, 1 gal, Voc Free (634G1)
- RICHARD 2" Angle Paint Brush (80841US)
- RICHARD 2-1/2" Paint Brush, 1 (80833)
- RICHARD 1-1/4" Straight Paint Brush, Plastic Handle (80301)
- RICHARD 3/4" Trim Paint Brush (13418)
- RICHARD Paint Brush Set, 1 (81305)
- RICHARD Paint Brush Set, 1 (81304)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4177-3)
- Richard Paint Brushes