Shop All Paint Brushes
Richard
2" Straight Paint Brush, Black China Bristle
Mfr # 80452
Zoro # G6935457
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Straight
- Basic Bristle Material Natural
- Bristle Material Black China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 80452
- Zoro # G6935457
- UPC # 066395804524
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Straight |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Description
Paint Brush,2 In.,Black Bristle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTORS Gloss Orange Enamel (TES1127TT)
- PREMIER 4" Wall Paint Brush, Polyester Bristle, Hardwood Handle (17315)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-9)
- RUST-OLEUM Acrylic Enamel Spray Paint, Gloss, Black (271903)
- RICHARD 3" Straight Paint Brush, Black China Bristle (80453)
- RICHARD 2" Angle Paint Brush (80662)
- RICHARD 1-1/2" Angle Paint Brush (80840)
- RICHARD Foam Brushes Set, 1 x 2 x 3 in. - 3 Piece (AR601282)
- RICHARD 4" Straight Trim Paint Brush (82404)
- RICHARD 2-1/2" Angle Paint Brush (80873)
- PURDY 1-1/2" Angle Sash Paint Brush, Black China Bristle (144024015)
- Richard Paint Brushes