Shop All Paint Brushes
Richard
2" Angle Paint Brush
Mfr # 80841US
Zoro # G6431192
product price: $5.69
/ea
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 80841US
- Zoro # G6431192
- UPC # 066395808416
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle |
Description
Paint Brush,Angular,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PLASTICS Tray Paint Roller 6In W/Grid (201303)
- RUST-OLEUM 1 Qt Clear Varathane Water-Based Exterior Ultimate Spar Urethane Satin (250241H)
- HOME-PRO 4" Paint Roller Cover, 1-1/4" Nap, Polyester, 36 PK (433-4)
- RICHARD Angle Paint Brush, 1 (81307)
- RICHARD 1" Angle Paint Brush (80839)
- RICHARD 1-1/2" Angle Paint Brush (80840)
- RICHARD 1" Angle Paint Brush, Polyester Bristle (80501)
- RICHARD 2" Straight Paint Brush, Plastic Handle (80302)
- RICHARD 5/8" Round Trim Paint Brush (13715)
- RICHARD Paint Brush Set, 1 (81304)
- PREMIER 3" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17303)
- Richard Paint Brushes