Shop All Paint Brushes
Richard
2" Angle Paint Brush
Mfr # 80822
Zoro # G6934711
product price: $6.19
/ea
Sold in multiples of 6 for $37.14
$37.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle
- Brush Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 80822
- Zoro # G6934711
- UPC # 066395808225
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle |
Description
Angular Paint Brush,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALSPAR 1 Qt C-Yellow Oxide Novocolor II Universal Colorant (8878N)
- EARLEX Blower Filter, Replacement, 2 x 3 in., PK2 (OPACC62)
- RUST-OLEUM Filler and Sandable Primer, Gray, 12 oz (260510)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers (705)
- RICHARD 2-1/2" Oval Angle Paint Brush, Wood Handle (80763)
- RICHARD 2" Straight Paint Brush, Black China Bristle (80452)
- RICHARD 1-1/2" Angle Paint Brush (80840)
- RICHARD 1" Angle Paint Brush (80839)
- RICHARD 1-1/4" Straight Paint Brush, Plastic Handle (80301)
- RICHARD 2" Angle Paint Brush (80841US)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (PIC1-3.0)
- Richard Paint Brushes