Shop All Paint Brushes
Richard
2" Angle Paint Brush
Mfr # 80662
Zoro # G6934632
Sold in multiples of 6 for $46.74
$46.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle
- Brush Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richard
- MFR # 80662
- Zoro # G6934632
- UPC # 066395806627
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle |
Description
Angular Paint Brush,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3" Paint Brush, Wood Handle (KTI74030)
- GRACO Spray Gun, Graco (288938)
- RUST-OLEUM Automotive Filler Primer, Gray, 11 oz. (249279)
- WOOSTER #2 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-2)
- RICHARD 1-1/2" Angle Paint Brush (80840)
- RICHARD 2-1/2" Paint Brush, 1 (80833)
- RICHARD 1-1/4" Straight Paint Brush, Plastic Handle (80301)
- RICHARD 2" Angle Paint Brush (80622)
- RICHARD Angle Paint Brush, 1 (81307)
- RICHARD 3" Oval Angle Paint Brush, Wood Handle (80734)
- MIDWEST RAKE 3" Chip Paint Brush (48133)
- Richard Paint Brushes