Shop All Paint Brushes
Richard
2-1/2" Oval Angle Paint Brush, Wood Handle
Mfr # 80763
Zoro # G6935229
product price: $5.55
/ea
Sold in multiples of 6 for $33.30
$33.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Oval Angle
- Brush Size 2-1/2"
- Basic Bristle Material Synthetic
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 80763
- Zoro # G6935229
- UPC # 066395807631
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Oval Angle |
Basic Bristle Material | Synthetic |
Basic Handle Material | Wood |
Handle Material | Wood |
Basic Coating Type | Acrylic Latex Paints, Oil Based Paints |
Paint Base Type | Latex, Oil |
Brush Material | Stainless Steel, Double Epoxy Glue |
Features | High Quality Bristles Will Hold Their Shape and Performance for Months of Continuous Use |
For Use With | Acrylic Latex paints, Oil-Based Paints |
Description
Oval Angld Paint Brush,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (R206-9)
- PURDY 3" Flat Sash Paint Brush, Black China Bristle (144400030)
- MAN O WAR McCloskey Satin Clear Marine Spar Varnish 1 qt (080.0006535.005)
- IDL PACKAGING Set of Hand-Masker Device, 12 x 60 yd Masking Paper and 1.5 x 60 yd Painters Tape for Painting (TH-120-12-B)
- RICHARD 3" Oval Angle Paint Brush, Wood Handle (80734)
- RICHARD 3" Oval Angle Paint Brush, Wood Handle (80764)
- RICHARD 1-1/2" Angle Paint Brush (80840)
- RICHARD 1-1/4" Straight Paint Brush, Plastic Handle (80301)
- RICHARD 3" Straight Paint Brush, Black China Bristle (80453)
- RICHARD Paint Brush Set, 1 (81304)
- PURDY 2-1/2" Flat Sash Paint Brush, Nylon Bristle (144100325)
- Richard Paint Brushes