Shop All Paint Roller Covers
Richard
18" Paint Roller Cover, 3/8" Nap, Woven Fabric
Mfr # 91809
Zoro # G6432242
product price: $8.19
/ea
Sold in multiples of 6 for $49.14
$49.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 3/8"
- Cover Material Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 91809
- Zoro # G6432242
- UPC # 066395918092
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Length | 18" |
Roller Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Description
Roller Cover,Lint Free,3/8 In. Pile,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (R205)
- PURDY 4" Paint Roller Cover, 3/8" Nap, Woven Dralon, 2 PK (140606042)
- AIR FILTRATION CO 20inX300' FIBERGLASS ARRESTOR ROLL MEDIA (PA203)
- IRON OUT Rust Remover, 24 oz, Spray Bottle, PK6 (LI0624PN)
- RICHARD Rnd Ends, Foam Roller, 4", 7/16"Pile, PK2, 2 PK (94005)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, Microfiber (94045)
- RICHARD 4" Paint Roller Cover, 1/4" Nap, Woven Fabric (94010)
- RICHARD 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (91817)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Microfiber (94100)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (94252)
- WOOSTER 18" Paint Roller Cover, 3/16" Nap, Woven Fabric (RR665-18)
- Richard Paint Rollers and Frames