Shop All Paint Roller Covers
Richard
18" Paint Roller Cover, 3/8" Nap, Synthetic Wool
Mfr # 91803
Zoro # G6936303
product price: $6.15
/ea
Sold in multiples of 6 for $36.90
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 3/8"
- Cover Material Synthetic Wool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 91803
- Zoro # G6936303
- UPC # 066395918030
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Length | 18" |
Roller Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Synthetic Wool |
Description
Roller Cover,Lamb Pro,18 In.,3/8 In.Pile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Knit Fabric (R275-7)
- IDL PACKAGING 12in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 4PK (4x GPH-12, 4457-112)
- RUST-OLEUM 128 oz Floor Coating Activator, High Gloss Finish, Clear, Solvent Base (283591)
- ZINSSER 13 Oz White Covers Up Ceiling Paint And Primer (03688)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Microfiber (99572-US)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (94064)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (99802-US)
- RICHARD 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (91817)
- RICHARD 4" Paint Roller Cover, 1/4" Nap, Woven Fabric (94010)
- RICHARD 4" Paint Roller Cover, 1/4" Nap, Woven Fabric, 2 PK (94011)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Fabric (RR313-6 1/2)
- Richard Paint Roller Covers