Shop All Paint Roller Covers
Richard
18" Paint Roller Cover, 1/2" Nap, Woven Fabric
Mfr # 91818
Zoro # G6432260
Sold in multiples of 6 for $44.94
$44.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 1/2"
- Cover Material Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richard
- MFR # 91818
- Zoro # G6432260
- UPC # 066395918184
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Length | 18" |
Roller Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Woven Fabric |
Description
Roller Cover,Lint Free,1/2 In. Pile,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (7792830)
- TREWAX Stone & Tile Sealer 32Oz (887142027)
- PENOFIN Ultra Premium Transparent Clear Oil-Based Penetrating Wood Stain 1 gal (F1MCLGA)
- OATEY Primer, Liquid, Purple, 4 oz Can (307553)
- RICHARD 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (91809)
- RICHARD 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (91817)
- RICHARD 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (91808)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (94252)
- RICHARD Rnd Ends, Foam Roller, 4", 7/16"Pile, PK2, 2 PK (94005)
- RICHARD 4" Paint Roller Cover, 1/4" Nap, Woven Fabric, 2 PK (94011)
- PREMIER 9" Paint Roller Cover, 3/4" Nap, Microfiber (9MCR-75)
- Richard Paint Roller Covers