Shop All Paint Brushes
Richard
1" Trim Paint Brush
Mfr # 13425
Zoro # G6431411
product price: $6.99
/ea
Sold in multiples of 6 for $41.94
$41.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 13425
- Zoro # G6431411
- UPC # 066395134256
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Trim |
Description
Trim Brushes,Elegance,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Wb Poly Satin Qt (630250444)
- WOOSTER 9" Paint Roller Cover, 1-1/2" Nap, Shearling (RR637-9)
- 3M Liners, Regular Size, Plastic, PK100 (16350)
- SEAL-ONCE 1 GAL MARINE Premium Wood Sealer (SO7614)
- RICHARD 3/4" Trim Paint Brush (13418)
- RICHARD 1-1/8" Trim Paint Brush (13429)
- RICHARD 1", 2" Straight, 1-1/2" Angle Angle, Straight Paint Brush Set, Wood Handle (81303)
- RICHARD 1" Round Trim Paint Brush (13725)
- RICHARD Paint Brush Set, 1 (81305)
- RICHARD 3" Oval Angle Paint Brush, Wood Handle (80734)
- WOOSTER 3" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- Richard Paint Brushes