Shop All Paint Brushes
Richard
1" Angle Paint Brush
Mfr # 80839
Zoro # G6431210
product price: $3.35
/ea
Sold in multiples of 12 for $40.20
$40.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 80839
- Zoro # G6431210
- UPC # 066395808393
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Details
Item | Paint Brush |
Brush Style | Angle |
Description
Paint Brush,Angular,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, International Harvester Red, 1 gal (K00780117-16)
- RED DEVIL 5 Gallon Heavy Duty Paint & Mud Mixer (4043)
- SEYMOUR MIDWEST 20 Oz Precaution Blue Stripe Inverted Marking Paint, Water-Based (20-653)
- MINWAX Wood Finish Semi-Transparent Provincial Oil-Based Penetrating Wood Stain 1 qt (70002444)
- RICHARD 1-1/2" Angle Paint Brush (80840)
- RICHARD 2-1/2" Paint Brush, 1 (80833)
- RICHARD Foam Brushes Set, 1 x 2 x 3 in. - 3 Piece (AR601282)
- RICHARD 4" Straight Trim Paint Brush (82404)
- RICHARD 7/8" Round Trim Paint Brush (13721)
- RICHARD Paint Brush Set, 1 (81304)
- WOOSTER Wooster Brush 6 ft. To 12 ft. Wooster Paint Brush Extension Pole (WO310836)
- Richard Paint Brushes