Shop All Calibration Weights
Rice Lake Weighing Systems
Weight, Leaf, 500mg, SS, Class F
Mfr # 219300
Zoro # G610866208
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate Accredited
- Nominal Mass 500 mg
- Calibration Weight Style Leaf
- Includes Vial
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 219300
- Zoro # G610866208
- Country of Origin United States
- Category Calibration Weights
Details
Calibration Certificate | Accredited |
Nominal Mass | 500 mg |
Calibration Weight Style | Leaf |
Includes | Vial |
Measurement Type | Metric |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | Stainless Steel |
Item | Calibration Weight |
Calibration Weight Class | 5 |
Description
Weight,Leaf,500mg,SS,Class F
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 15" x 15" x 15", Kraft, 25/Bundle (55VH14)
- MASTER MAGNETICS Magnetic Tape Dispenser, Charcoal (7076)
- HAMMERMILL Hammermill Printer Paper, 24lb Premium Multipurpose, 97 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM105810)
- AZAR DISPLAYS Three-Tier Three-Pocket Letter Sized Brochure Holder (252378)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb. Nominal Mass (12839TR)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 5g Cylindrical Weight, Stainless Steel, ASTM Class 5 with NVLAP Certificate - 12503TC (12503TC)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 20lb Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12870TC (12870TC)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 lb. Nominal Mass (12862)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb. Nominal Mass (12596)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb., Painted (12839)
- UNITED SCIENTIFIC Hooked Weight Set, Black Enamel (WHSBE9)
- Rice Lake Weighing Systems Calibration Weights