Shop All Calibration Weights
Rice Lake Weighing Systems
Weight, Leaf, 20mg, SS, Class F
Mfr # 219307TR
Zoro # G910866212
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Calibration Certificate Accredited
- Nominal Mass 20 mg
- Calibration Weight Class 5
- Calibration Weight Style Leaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 219307TR
- Zoro # G910866212
- Country of Origin United States
- Category Calibration Weights
Details
Measurement Type | Metric |
Calibration Certificate | Accredited |
Nominal Mass | 20 mg |
Item | Calibration Weight |
Calibration Weight Class | 5 |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Style | Leaf |
Includes | Vial |
Calibration Weight Material | Stainless Steel |
Description
Weight,Leaf,20mg,SS,Class F
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Off-Surface Shelf, Black, 10" (3604BL)
- ZORO SELECT Bulldog Clip, 3in W, Asrt, PK12 (2WFW4)
- ZORO SELECT Poly Mailer, 10"x13", White, PK500 (36DZ13)
- CIG Dataproducts Non-OEM New Red/Black Calculator Ribbon for Unisys 19-2076-891, 2PK (R30272)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb., Painted (12839)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 1kg, Cylinder (12513)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25 lb. Nominal Mass (12833TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25kg Nominal Mass (12775)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg Nominal Mass (12771)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10kg Nominal Mass (12567TR)
- CDN Calibration Weight, 5 kg (WT05)
- Rice Lake Weighing Systems Calibration Weights