Shop All Calibration Weights
Rice Lake Weighing Systems
Weight, Leaf, 20mg, SS, Class F
Mfr # 219307
Zoro # G510866216
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Calibration Weight Class 5
- Calibration Weight Style Leaf
- Calibration Certificate Accredited
- Measurement Type Metric
- Includes Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 219307
- Zoro # G510866216
- Country of Origin United States
- Category Calibration Weights
Details
Calibration Weight Class | 5 |
Item | Calibration Weight |
Calibration Weight Style | Leaf |
Calibration Certificate | Accredited |
Measurement Type | Metric |
Includes | Vial |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | Stainless Steel |
Nominal Mass | 20 mg |
Description
Weight,Leaf,20mg,SS,Class F
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tape, Roll, Invis, 1/2X1296" (810121296)
- HOME PLUS 12 in. W X 8 in. H Storage Organizer Plastic 3 compartments Black (AC320031)
- ACCO Report Cover Spring Clip, Red (A7018928)
- BOSTITCH Long Reach® Stapler, 25-Sheet Capacity (1610)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 2lb Cylindrical Weight, Stainless Steel, ASTM Class 5 - 12598 (12598)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 5g Cylindrical Weight, Stainless Steel, ASTM Class 5 with NVLAP Certificate - 12503TC (12503TC)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2kg, Cylinder (12515TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb. Nominal Mass (12596)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 20lb Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12870TC (12870TC)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 500g, Cylinder (12511)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 1kg, Cylinder (12513)
- Rice Lake Weighing Systems Calibration Weights