Shop All Calibration Weights
Rice Lake Weighing Systems
Weight, Leaf, 100mg, SS, Class F
Mfr # 219304
Zoro # G210866233
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate Accredited
- Calibration Weight Style Leaf
- Calibration Weight Material Stainless Steel
- Includes Vial
- Nominal Mass 100 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 219304
- Zoro # G210866233
- Country of Origin United States
- Category Calibration Weights
Details
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight |
Calibration Certificate | Accredited |
Calibration Weight Style | Leaf |
Calibration Weight Material | Stainless Steel |
Includes | Vial |
Nominal Mass | 100 mg |
Measurement Type | Metric |
Calibration Weight Class | 5 |
Description
Weight,Leaf,100mg,SS,Class F
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (303)
- ZORO SELECT Aluminum Magnetic Clipboard (83217)
- UNI-BALL Refill for uni-ball Gel IMPACT Gel Pens, Bold Point, Black Ink, PK2 (65808PP)
- ZEBRA PEN Mechanical Pencil, M-701, 0.7mm (59411)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb., Painted (12839)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 2lb Cylindrical Weight, Stainless Steel, ASTM Class 5 - 12598 (12598)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb. Nominal Mass (12596)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 20lb Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12870TC (12870TC)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 5g Cylindrical Weight, Stainless Steel, ASTM Class 5 with NVLAP Certificate - 12503TC (12503TC)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 lb. Nominal Mass (12862)
- AIR SYSTEMS INTL Calibration Kit (BBK-20103)
- Rice Lake Weighing Systems Calibration Weights