Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Secondary Display On Pole, 3" L, 6" W
Mfr # 174783
Zoro # G9208066
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Ports RS-45
- Capacity 150 lb
- Overall Height 14 1/2 in
- Material Plastic and Steel
- Includes Column Bracket, Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 174783
- Zoro # G9208066
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 14 1/2 in |
Overall Width | 6 in |
Overall Length | 3 in |
Details
Connection Ports | RS-45 |
Item | Scale Bracket and Post |
Capacity | 150 lb |
Material | Plastic and Steel |
Includes | Column Bracket, Pole |
Finish | Smooth |
For Use With | Mfr. No. 174879, 174880 |
Color | Gray |
Includes Mounting Hardware | Plastic, Steel |
Compatible Mfg. Model Number | 53YJ91 |
Description
Scale Bracket and Post, Overall Height 14 1/2 in, Overall Width 6 in, Overall Length 3 in, Includes Mounting Hardware Plastic, Steel, Material Plastic and Steel, Finish Smooth, Color Gray, Includes Column Bracket, Pole, Compatible Grainger Part Number 174783, Compatible Mfg. Model Number 53YJ91
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Post-Ti, 3X3, 4 Pack Pk (MMM5401)
- PILOT Pen, Gel, G2, Extra Fine, Bk, PK12 (31002)
- QORPAK Weigh Dish, 43mm, PK1000 (MET-03105)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 2mg, Polished (80504CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Stainless Steel (12898)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 oz., Stainless Steel (12902)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Lrge, Anti-Statc, Blu, PK500 (HS120224)
- Rice Lake Weighing Systems Shipping & Packing Scales