Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake SD-11550-WP Summit Dialysis Wheelchair Scale, 1000 lb x 0.2 lb
Mfr # 150707
Zoro # G505490334
product price: $3,523.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,523.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 150707
- Zoro # G505490334
- Country of Origin China
- Category Body Weight Scales
Description
Rice lake sd-11550-wp summit dialysis wheelchair scale, 1000 lb x 0.2 lb the summit sd-1150-wpbt dialysis wheelchair scale is designed to accommodate the unique needs of dialysis patients. It is designed to be pit-mounted flush with the floor for multipurpose weighing. Its heavy-duty handrail enhances patient safety and convenience, and is positioned to remain clear of wheelchairs. Convenient keypad tare reduces errors and increases efficiency. features: package includes scale, pit frame, handrail and indicator heavy-duty mild steel construction handrail for added patient safety push-button lcd display bmi (body mass index) function hold function ability to manually enter the tare weight of additional items, such as a wheelchair or oxygen tank units of measure: lb only, kg only, lb/kg motiontrap movement compensation technology ehr capable 10 ft cable between scale base and indicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLCARE Single 12 ft Momentary Call Cord (ET-6000-12)
- ALCO Vinyl Calf Pad, Black, PR (66068BK-A3)
- NORTHSHORE GoSupreme Underwear, 14PK (2122)
- KEMP USA Replacement Lung Bags For Adult / Child Manikins, PK 100 (10-520)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- ESCALI Square Clear Glass Bathroom Scale (E184)
- BRECKNELL Brecknell CS-200M Chair Scale, 440lb x 0.2lb (816965004843)
- JACKS Polo Bandages White (P1000WH)
- ESCALI Pico Pocket Scale (N115S)
- Rice Lake Weighing Systems Body Weight Scales