Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake SB-1150 Summit„¢ Bariatric Wheelchair Scale with Ramp, 1000 lb x 0.2 lb
Mfr # 150706
Zoro # G005609069
product price: $3,046.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,046.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 150706
- Zoro # G005609069
- Country of Origin China
- Category Body Weight Scales
Description
Rice lake sb-1150 summit bariatric wheelchair scale with ramp, 1000 lb x 0.2 lb the summit bariatric scale provides exceptional performance in applications where typical wheelchair scales are not large enough to meet the needs of your patients. features: heavy-duty mild steel construction single ramp for on/off access push-button lcd display bmi (body mass index) function hold function ability to manually enter the tare weight of additional items, such as a wheelchair or oxygen tank units of measure: lb only, kg only, lb/kg motiontrap movement compensation technology ehr capable bluetooth 2.0 compatible 10 ft cable between scale base and indicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid kit, Plastic, 25 Person (54629)
- NEXEL Stainless Steel Wire Shelf, 24W x 14D (S1424S)
- SP RICHARDS Liquid Hand Soap with Skin Conditioner, 1 Gallon, 4/Case (GJO02105CT)
- HOSPECO Sanitary Disposal Bag Dispenser, 5-1/4" H (SDW)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- TAYLOR LCD Bath Scale, 180kg/400 lb. Cap., 0.09kg/0.2 lb. Graduations (74074102)
- EATSMART Precision Digital Bath Scale (ESBS-01)
- SMARTHEART SmartHeart Talking Digital Scale | Audible results in English (lbs/kg) or Spanish (kg | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On | Backlit display (19-103)
- PELSTAR/HEALTH O METER Health O Meter 2700KL Digital Wheelchair Dual Ramp Scale 1000 x 0.2lb XL Platform, Remote Display (2700KL)
- Rice Lake Weighing Systems Body Weight Scales