Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake RL-MPS-40 Mechanical Physician Scale with Height Rod, 490 lb x 4 oz
Mfr # 185289
Zoro # G305735352
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 185289
- Zoro # G305735352
- Country of Origin China
- Category Body Weight Scales
Description
the rl-mps-40 mechanical physician scale features a painted beam for weighing up to 440 pounds and 490 pounds with the counterpoise weights. Weight and height can be easily read from either the front or back. The rl-mps-40 can be easily transported with two built-in wheels and its base is designed with a removable, slip-resistant base cover for easy cleaning. features: dual-read capacity and height rod sturdy enameled steel body painted beam designed to hold counterpoise weights rugged scale understructure removable slip-resistant plastic base cover retractable aluminum height rod easy operation with two sliding weights and two counterpoise weights rear wheels for portability ease aluminum height rod measures from 24 to 84 in (60 to 210 cm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Aerosol Spray Bandage, 3 Oz (151011)
- DYNAREX Sterilization Pouches 5.25" x 10" (4464)
- OXYGEN Lemon Ginger Bath Bar, 1 oz, 300PK (OX-28G-SOAP|2)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-6022)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- PELSTAR/HEALTH O METER AC Adapter 110-240V for Health O Meter Scales (ADPT30)
- DORAN LCD Chair Scale, 250kg/550 lb. Cap., 0.1kg/0.2 lb. Graduations (DS8150)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1027 Baseline Metal Absolute Plus Axis Goniometer; 9 in. Arms (12-1027)
- BIO-DEX LABORATORIES Bio-Dex Laboratories SALT32 12 x 1 qt Salt Protect Scale Control (SALT32)
- Rice Lake Weighing Systems Body Weight Scales