Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake RL-MIS Mechanical Baby Scale with LB & KG Beam & Built-in Measuring Tape, 135 lb x 1 oz
Mfr # 131470
Zoro # G304973205
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 131470
- Zoro # G304973205
- Country of Origin China
- Category Body Weight Scales
Description
the rl-mis mechanical baby scale provides safe, reliable measurement for infants of all sizes. An easy-to-clean tray also features a built-in measurement tape for simple length reference. The sturdy, painted beam offers dual-read capacity up to 135 pounds or 62 kilograms. features: painted beam sturdy, enameled steel body easy-to-clean abs plastic tray dual-read capacity: lb and kg built-in measuring tape 0 - 23 in (0-58 cm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA 454-815364 Cartridges Advantage Gmc-P100 2-Pkg (454-815364)
- HEALTHSMART Pill Crusher, Rd, 2inLx2inWx3-1/4inH (640-6439-0000)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Medium, 32"-44", 10PK (1274)
- SUNX Sunscreen, 0.25 oz, Packet, 50 SPF, PK50 (18-922G)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- SMARTHEART Digital Body Composition Scale 440 lbs / 200 kg Capacity (19-102)
- TAYLOR PRECISION PRODUCTS Easy-to-Read 400-lb Capacity Stainless Steel Bathroom Scale (74074102)
- TAYLOR Personal Bath Scale, Stainless Steel (70844191M)
- SMARTHEART SmartHeart Digital Weight Scale | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On (19-101)
- Rice Lake Weighing Systems Body Weight Scales