Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake RL-DBS-2 230V Digital Dual Range Baby Scale, 0-22 lb x 0.2 oz / 22-44 lb x 0.5 oz
Mfr # 155923
Zoro # G305780543
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 155923
- Zoro # G305780543
- Country of Origin China
- Category Body Weight Scales
Description
the rl-dbs-2 digital baby scale accurately weighs and measures even the most active babies, up to 44 pounds. Dual-range functionality provides enhanced precision for weighments from zero to 22 pounds with accuracy within 0.2 ounces. Simply place the baby on the scale, remove the baby and recall its weight by pressing the recall key. The rl-dbs-2 is portable, extremely durable, and easy to clean and maintain. features: large, easy-to-read one-inch lcd display dual-range capacity for increased precision from 0-22 lb accuracy within five grams lb or kg locking capability recall function to view last weight automatic shut-off for long battery life built-in measuring tape 0-22.5 in (0-57 cm) includes 4 aa alkaline batteries and 230v ac adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAYTEX Sport Plastic Super Tampons, Unscented, PK216 (08111)
- MABIS Sprague Rappaport Kit, Royal Blue (01-360-211)
- ZORO SELECT Hydrocortisone Cream, Anti-Itch, 0.030 oz. (M4033-144)
- AKOL CARE Manicure set, 7 pcs (Red) (AK-MANI-RED-7)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- OPTIMA SCALES Weigh Beam System - 48 in., 5000 x 1 lb. (OP385051)
- TAYLOR BATHROOM SCALE WHITE 400# (5302876)
- TAYLOR LCD Bath Scale, 180kg/400 lb. Cap., 0.227kg/0.5 lb. Graduations (75064192)
- FLEMING SUPPLY Digital Bathroom Scale, Cordless Battery-Operated LCD Display for Health and Fitness, Black, Large (247466MCH)
- Rice Lake Weighing Systems Body Weight Scales