Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake RL-350-5 Portable Bariatric Wheelchair Scale with Ramp, 1000 lb x 0.2 lb
Mfr # 150703
Zoro # G005608895
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,372.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 150703
- Zoro # G005608895
- Country of Origin China
- Category Body Weight Scales
Description
rice lake's rl-350-5 single-ramp portable bariatric wheelchair scale allows high capacity, accurate weighing for patients who are unable to be transported to a scale. Featuring a 34-inch scale base with single ramp, wheelchairs can easily be wheeled on and off the scale. Convenient keypad tare reduces errors and increases efficiency. For added safety, this scale features an anti-slip rubber surface and raised edges on the weighing platform. features: single ramp for on/off access integrated handles and wheels for easy transport large, stable scale base push-button lcd display bmi (body mass index) function hold function ability to manually enter the tare weight of additional items, such as a wheelchair or oxygen tank units of measure: lb only, kg only, lb/kg motiontrap movement compensation technology ehr capable 10 ft cable between scale base and indicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE FIRST AID CPR Face Shield, Nylon, 4 Component (9999-2402)
- METHOD Foaming Hand Wash, Sea Minerals, 10 oz Pump Bottle, PK6 (MTH00365)
- DMI Abdominal Binder, 3-Panel, 30-45 In. Waist (632-6204-1920)
- DYNAREX Self-Adhesive Bandage, 2 in. x 5 yd., PK36 (3188)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- TAYLOR Mechanical Bath Scale, 300 lb. Cap., 2 lb. Graduations (48325072)
- TAYLOR PRECISION PRODUCTS Digital Glass Bathroom Scale with Stainless Steel Accents, 440-Lb. Capacity (75244192)
- COMER EN 1000 lbs Vet Scale (CO1837082)
- MOON KNIGHT Optima Home Scales CN-400 Contour Bathroom Body Weight Scale; Black (CN-400)
- Rice Lake Weighing Systems Body Weight Scales