Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake RL-330HHL Mechanical Dial Home Health Scale - LB Only, 330 lb x 1 lb
Mfr # 110592
Zoro # G705780457
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 110592
- Zoro # G705780457
- Country of Origin China
- Category Body Weight Scales
Description
the rl-330hhl is a dial home health scale that displays weight in pounds while the rl-330hhd is a dial home health scale that displays weight in pounds and kilograms. The expansive steel base features a large non-slip platform and a nearly eight-inch diameter dial. Bright markers can be used for record and goal keeping. features: durable steel base and platform non-slip mat large dial display units of measure: lb only colorful markers to track weight values
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAYTEX Playtex Sport Regular Unscented Plastic Tampons, PK216 (08109)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 1 CPR Mask; 1 Gloves (FAE-6100)
- MEDMATTRESS.COM Stryker Transport 738 26" Width Standard Foam Pad - 4" Depth (TC738-26-4-S)
- HONEYWELL Eye Dressing Pad, Sterile (020300)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- TAYLOR PRECISION PRODUCTS Easy-to-Read 400-lb Capacity Stainless Steel Bathroom Scale (74074102)
- DIAL MFG Dial Manufacturing 240854 115 V Scale Purge Pump (240854)
- PELSTAR/HEALTH O METER Health O Meter 2650KL Digital Wheelchair Dual Ramp Scale 1000 x 0.2lb/454 x 0.1kg, Remote Display (2650KL)
- SMARTHEART Digital Body Composition Scale 440 lbs / 200 kg Capacity (19-102)
- Rice Lake Weighing Systems Body Weight Scales