Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake RL-330HHD Mechanical Dial Home Health Scale, 330 lb x 1 lb
Mfr # 113500
Zoro # G505780466
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 113500
- Zoro # G505780466
- Country of Origin China
- Category Body Weight Scales
Description
the rl-330hhd is a dial home health scale that displays weight in pounds while the rl-330hhd is a dial home health scale that displays weight in pounds and kilograms. The expansive steel base features a large non-slip platform and a nearly eight-inch diameter dial. Bright markers can be used for record and goal keeping. features: durable steel base and platform non-slip mat large dial display units of measure: lb, kg colorful markers to track weight values
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, X-Large Contour, 10x20", 72PK (1513)
- ZORO SELECT Pre-Tape Foam Wrap, Natural, PK48 (130702)
- BRAZOS Walking Stick, Free Form, Ironwood, 48" (602-3000-1157)
- ZEP 500 mL Liquid Hand Soap Pump Bottle (333801)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- GLOBAL INDUSTRIAL Wheelchair Scale, 1,000 lb x 0.5 lb, 41-5/16L x 38-1/4W x 2-3/4H (244701)
- COMER EN 1000 lbs Vet Scale (CO1837082)
- HEALTH-O-METER SCALE, DIGITAL, PHYSICIANS (HHM500KL)
- DYMO M5 Scale, 5Lb Digital Postal Scale, Usb Connectivity (1772056)
- Rice Lake Weighing Systems Body Weight Scales