Shop All Lab Scales & Balances
Rice Lake Weighing Systems
Rice Lake Equipoise Series Compact Balance 600g x 0.02g 4-3/4" Diameter Platform
Mfr # 129411
Zoro # G405781884
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 129411
- Zoro # G405781884
- Country of Origin China
- Category Lab Scales & Balances
Description
ideal for classrooms, laboratories and industrial applications. These seven-button balances allow quick access to 13 different units of measure, percentage, counting and accumulating. A detachable enclosed weighing chamber is included in capacities below 1000 grams. Equipoise can be used with the included ac adapter or an on-board rechargeable battery that offers up to 40 hours of continuous operation. Rs-232 output is standard on each model. Rs-232 cable is optional. Equipoise compact balance 600g x 0.02g internal resolution 1/600,000, lcd display , accumulation counting and percentage modes, standard rs-232 interface, 13 different units of measure, ac adapter w/ internal rechargeable battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS Violet Red Bile Agar, 500mL, PK12 (500EZ-3900-500)
- WHEATON BOD Bottle, 300mL, PK24 (227497-00)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 4 (27134004)
- OHAUS Ohaus® Scout® SPX6201 Electronic Portable Balance with LCD Display, 6200g x 1g (30253027)
- OHAUS PR Series Precision Balance, PR2202/E (OH-30430064)
- SETRA Precision 0.001G 200G Analytical Balances And Scale (SI-200S)
- INTELL-LAB 100 g, .001 g, Milligram Balance, Glass Draft Shield, RS232, External Calibration, Counting Balance (PM-100)
- PRECISA 1220 g, .001 g, Milligram Balance, Internal Calibration, 5x5" Platter, GLP/GMP Compliant (EP 1220 M SCS)
- OHAUS PR Series Precision Balance, PR223/E (OH-30529239)
- OPTIMA SCALES Optima Scales OPH-D202 Precision Electronic Balance - 200g x 0.01g (OPH-D202)
- Rice Lake Weighing Systems Lab Scales & Balances