Shop All Lab Scales & Balances
Rice Lake Weighing Systems
Rice Lake Equipoise Series Compact Balance 6000g x 0.2g 4-13/16" x 5-5/8" Platform
Mfr # 132435
Zoro # G105781962
product price: $495.99
/ea
Free Shipping & Returns
$495.99
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
- Brand Rice Lake Weighing Systems
- MFR # 132435
- Zoro # G105781962
- Country of Origin China
- Category Lab Scales & Balances
Description
ideal for classrooms, laboratories and industrial applications. These seven-button balances allow quick access to 13 different units of measure, percentage, counting and accumulating. Equipoise can be used with the included ac adapter or an on-board rechargeable battery that offers up to 40 hours of continuous operation. Rs-232 output is standard on each model. Rs-232 cable is optional. Equipoise compact balance 6000g x 0.2g internal resolution 1/600,000, lcd display , accumulation counting and percentage modes, standard rs-232 interface, 13 different units of measure, ac adapter w/ internal rechargeable battery
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
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 32mm, PK100 (1827-032)
- UNITED BOD Bottle, Numbered, 60 mL, PK36 (BOD060-N)
- DIVERSIFIED BIOTECH Petri Stickers, 32 Grid, 36/pk, 36PK (247010)
- GLOBE SCIENTIFIC TransferTop Urine Collection Cup w/Integrated Transfer Device, 4oz, Graduated to 100mL, 300PK (3856TP)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Equipoise Series Compact Balance 600g x 0.02g 4-3/4" Diameter Platform (129411)
- OHAUS Ohaus® NV422 Navigator® Portable Balance, 420g x 0.01g, 5.7" Dia. Platform (30456411)
- UNITED SCIENTIFIC Push Pull Scale, 1000G / 10N, Brown, Gra (PS1000)
- PCE INSTRUMENTS Lab Counting Scale, 0 to 1100 g (PCE-BSK 1100)
- OHAUS Pioneer Analytical PX224/E AM (OH-30429847)
- OHAUS Ohaus® Compass„¢ CX2200 Portable Balance, 2200 g x 1 g (30428202)
- PCE INSTRUMENTS Lab Counting Scale, 0 to 5100 g (PCE-BSK 5100)
- Rice Lake Weighing Systems Lab Scales & Balances