Shop All Lab Scales & Balances
Rice Lake Weighing Systems
Rice Lake Equipoise Series Compact Balance 1500g x 0.05g 4-13/16" x 5-5/8" Platform
Mfr # 129412
Zoro # G505781791
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 129412
- Zoro # G505781791
- Country of Origin China
- Category Lab Scales & Balances
Description
ideal for classrooms, laboratories and industrial applications. These seven-button balances allow quick access to 13 different units of measure, percentage, counting and accumulating. equipoise can be used with the included ac adapter or an on-board rechargeable battery that offers up to 40 hours of continuous operation. Rs-232 output is standard on each model. Rs-232 cable is optional. Equipoise compact balance 1500g x 0.05g internal resolution 1/600,000, lcd display , accumulation counting and percentage modes, standard rs-232 interface, 13 different units of measure, ac adapter w/ internal rechargeable battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Open Ended Pipettes, 2 mL, Indivi, PK 500 (04395-14)
- DIGI-SENSE Traceable Memory-Loc Datalogging Thermom (98767-65)
- AIR-TITE Syringe, Bulk, 60mL Luer Slip, PK25 (MSB60)
- F MATIC Twist 2Pack Tropical Paradise Sample (SAMPLE-TW9002)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Equipoise Series Compact Balance 600g x 0.02g 4-3/4" Diameter Platform (129411)
- OHAUS PR Series Precision Balance, PR5201N/E (OH-30515038)
- PRECISA 8200 g, .01 g, Centigram Balance, Internal Calibration, 8x8" Platter, USB/RS232, GLP/GMP Compliant (EP 8200C SCS)
- BRECKNELL MBS Series Precision Balance Scales - 1200g (816965004904)
- BRECKNELL MBS Series Precision Balance Scales - 300g (816965004881)
- OHAUS PS121 Portable Pocket Scale - 120 g Capacity (Ohaus-PS121)
- OHAUS Explorer Precision, EX6201N/E (OH-30553891)
- Rice Lake Weighing Systems Lab Scales & Balances