Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake 350-10-7BLE Single-Ramp Wheelchair Platform Scale with Bluetooth BLE 4.0, 1000 lb x 0.2 lb
Mfr # 194738
Zoro # G305780468
product price: $2,356.99
/ea
Free Shipping & Returns
$2,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 194738
- Zoro # G305780468
- Country of Origin China
- Category Body Weight Scales
Description
rice lake's 350-10-7ble single-ramp wheelchair platform scale allows high capacity, accurate weighing for a wide range of patients. Convenient keypad tare reduces errors and increases efficiency. This sturdy scale is easily transported on two heavy-duty rear wheels to any location. features: single ramp for on/off access integrated wheels for easy transport large, stable scale base push-button lcd display bmi (body mass index) function hold function ability to manually enter the tare weight of additional items, such as a wheelchair or oxygen tank units of measure: lb only, kg only, lb/kg motiontrap movement compensation technology bluetooth ble 4.0 compatible ehr capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Fanny Pack, Fabric Case, 49 Pieces (30500)
- EMI Unitized CPR Kit Refill, Plastic (475)
- FIRST AID ONLY QuickTreat Dispenser Plastic First Aid Kit, 370 pieces (91407)
- FIRST AID ONLY 50 Person First Aid Kit (260U-TUNDRA)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- FLEMING SUPPLY Fleming Supply 7-Function Digital Body Fat Scale (170403IXX)
- TAYLOR Mechanical Bath Scale, 300 lb. Cap., 2 lb. Graduations (48325072)
- DORAN Physician Scale, 500 lb. Cap., Digital (DS6150)
- TAYLOR LCD Bath Scale, 180kg/400 lb. Cap., 0.09kg/0.2 lb. Graduations (74074102)
- Rice Lake Weighing Systems Body Weight Scales