Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake 350-10-3M Digital Wheelchair Scale with Handrail, 1000 lb x 0.2 lb
Mfr # 193956
Zoro # G705490257
product price: $3,382.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,382.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 193956
- Zoro # G705490257
- Country of Origin China
- Category Body Weight Scales
Description
rice lake's 350-10-3m is a dual ramp, metal wheelchair scale joining the 350-10 series family. This durable scale offers accurate, high-capacity weighing for a wide range of patients. The 350-10-3m has a large, stable scale base with a non-slip surface to ensure safety during patient weighing. Easy to set up, this foldable scale can be quickly moved on two heavy-duty rear wheels for efficient patient weighing in different locations. features: capacity: 1,000 lb x 0.2 lb (450 kg x 0.1 kg) platform weighing dimensions: 29.5 in x 32 in two wheels for portability ease motiontrap (movement compensation technology) large 1-inch lcd display ability to manually enter the tare weight of a wheelchair bmi (body mass index) function hold function unit of measure: lb only, kg only, lb/kg non-slip platform dual ramp emr capable, usb powered by 6 aa batteries (included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Tiered Memory Foam Hospital Bed Mattress (PH-81032-PREM-FOAM-MAT-36-80-6)
- ALCO Wheel Brake, PR (65861)
- KEMP USA Oval Eye Pad, PK 1000 (11-153)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 2inW x 5 yards, Assorted, 36 Pcs (3182)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- TAYLOR Mechanical Bath Scale, 136kg/300 lb. Cap., 1kg/2 lb. Graduations (20044014EXP)
- DIAL MFG Dial Manufacturing 240854 115 V Scale Purge Pump (240854)
- TAYLOR PRECISION PRODUCTS Digital Glass Nonslip-Platform Bathroom Scale, 400-Lb. Capacity (761940732)
- FLEMING SUPPLY Fleming Supply 7-Function Digital Body Fat Scale (170403IXX)
- Rice Lake Weighing Systems Body Weight Scales