Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake 350-10-3BLE Dual-Ramp Wheelchair Scale with Handrail & Bluetooth BLE 4.0, 1000 lb x 0.2 lb
Mfr # 194736
Zoro # G505780473
product price: $3,419.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,419.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 194736
- Zoro # G505780473
- Country of Origin China
- Category Body Weight Scales
Description
rice lake's 350-10-3ble dual-ramp wheelchair scale with handrail allows high capacity, accurate weighing for a wide range of patients. Convenient keypad tare reduces errors and increases efficiency. Foldable and light, this sturdy scale is easily transported on two heavy-duty rear wheels to any location. features: dual ramp for on/off access integrated wheels for easy transport large, stable scale base push-button lcd display bmi (body mass index) function hold function ability to manually enter the tare weight of additional items, such as a wheelchair or oxygen tank units of measure: lb only, kg only, lb/kg motiontrap movement compensation technology ehr capable bluetooth ble 4.0 compatible easy to store in closet, folded depth is 11.75 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Instant Cold Pack, 6" X 8", 24/Cs, 24PK (787530)
- AEK CAT Tourniquet Black (EN9433)
- COVIDIEN Sharps Container, 2 Gal., Rotor Lid, PK5 (SR8Q100525)
- FIRST AID ONLY Bandage, Beige, Plastic, PK16 (1-001)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- ADAM EQUIPMENT Backlit LCD Health Scale, 300kg/600 lb. Cap., 0.05kg/0.1 lb. Graduations (MDW-300L)
- PELSTAR/HEALTH O METER Health O Meter 2650KL Digital Wheelchair Dual Ramp Scale 1000 x 0.2lb/454 x 0.1kg, Remote Display (2650KL)
- ADAM EQUIPMENT Digital Veterinarian Scale, 150kg/330 lb. Cap., 50g Graduations (CPWplus 150L)
- ESCALI Pico Pocket Scale (N115S)
- Rice Lake Weighing Systems Body Weight Scales