Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake 350-10-3 Dual-Ramp Wheelchair Scale with Handrail, 1000 lb x 0.2 lb
Mfr # 141447
Zoro # G805735098
product price: $3,078.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,078.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 141447
- Zoro # G805735098
- Country of Origin China
- Category Body Weight Scales
Description
rice lake's 350-10-3 dual-ramp wheelchair scale with handrail allows high capacity, accurate weighing for a wide range of patients. Convenient keypad tare reduces errors and increases efficiency. Foldable and light, this sturdy scale is easily transported on two heavy-duty rear wheels to any location. features: dual ramp for on/off access integrated wheels for easy transport large, stable scale base push-button lcd display bmi (body mass index) function hold function ability to manually enter the tare weight of additional items, such as a wheelchair or oxygen tank units of measure: lb only, kg only, lb/kg motiontrap movement compensation technology ehr capable easy to store in closet, folded depth is 11.75 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFRIN Afrin Original 12 Hour Nasal Spray .51 fl. oz. Bottle, PK36 (84619973)
- ESCALI 562-Lb. Slip-Resistant High Capacity Bathroom Scale (HC225W)
- MEDSOURCE First Aid Kit Trauma Bag (MS-ELITE-FA187E)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 6.2 qt., Bottle, Red, PK12 (182)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- PELSTAR/HEALTH O METER Health O Meter 2650KL Digital Wheelchair Dual Ramp Scale 1000 x 0.2lb/454 x 0.1kg, Remote Display (2650KL)
- DORAN Digital Flat Medical Scale, Up to 400 lb. (DS500)
- TAYLOR Personal Bath Scale, SS, 550 lb. Capacity (74104102)
- GLOBAL INDUSTRIAL Wheelchair Scale, 1,000 lb x 0.5 lb, 41-5/16L x 38-1/4W x 2-3/4H (244701)
- Rice Lake Weighing Systems Body Weight Scales