Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake 350-10-2BLE Single Ramp Wheelchair Scale w/Handrail & Bluetooth BLE 4.0, 1000 lb x 0.2 lb
Mfr # 194739
Zoro # G905780455
product price: $2,406.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,406.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 194739
- Zoro # G905780455
- Country of Origin China
- Category Body Weight Scales
Description
rice lake's 350-10-2ble single-ramp wheelchair scale with handrail allows high capacity, accurate weighing for a wide range of patients. Convenient keypad tare reduces errors and increases efficiency. Foldable and light, this sturdy scale is easily transported on two heavy-duty rear wheels to any location. features: single ramp for on/off access integrated wheels for easy transport large, stable scale base push-button lcd display bmi (body mass index) function hold function ability to manually enter the tare weight of additional items, such as a wheelchair or oxygen tank units of measure: lb only, kg only, lb/kg motiontrap movement compensation technology ehr capable bluetooth ble 4.0 compatible easy to store in closet, folded depth is 11.75 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Cot Cover Blue - Oversized (5711105)
- ZORO SELECT Fingertip Bandages, 3" L x 1.75" W, PK25 (61773)
- FIRST AID ONLY Antiseptic, Packet, 7-3/4 x 5 In., PK10 (12-018)
- ALCO Vinyl Calf Pad, Black, PR (66068BK-A3)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- GLOBAL EQUIPMENT Global Industrial„¢ Wheelchair Scale, 1,000 Lb Capacity, 41-5/16"L x 38-1/4"W (EHMH-B)
- OPTIMA SCALES Optima Scales OP-922-1000 Vet Scale 1000 lbs x 0.2 lb. (OP-922-1000)
- TAYLOR PRECISION PRODUCTS Digital Glass Bathroom Scale with Stainless Steel Accents, 440-Lb. Capacity (75244192)
- TAYLOR BATHROOM SCALE WHITE 400# (5302876)
- Rice Lake Weighing Systems Body Weight Scales