Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake 250-10-4BLE Bariatric Handrail & Chair Scale with Bluetooth BLE 4.0, 1000 lb x 0.2 lb
Mfr # 194734
Zoro # G205780544
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,538.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 194734
- Zoro # G205780544
- Country of Origin China
- Category Body Weight Scales
Description
rice lake's 250-10-4ble bariatric scale with handrail and chair seat is designed for weighing patients who need extra support and safety during weighments. Patients can be weighed comfortably and safely while seated with the large, stable folding seat. Advanced movement compensation technology eliminates error caused by involuntary movement of unsteady patients. Two heavy-duty rear wheels make it simple and effortless to move and store. features: handrails for extra support and safety folding seat for added comfort integrated wheels for easy transport large, stable scale base push-button lcd display bmi (body mass index) function hold function units of measure: lb only, kg only, lb/kg motiontrap movement compensation technology bluetooth ble 4.0 compatible ehr capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Walking Stick, Twisted, Trail Blazer, 55" (602-3000-1336)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 14 oz Bottle, PK12 PK (0957-12)
- GEMPLERS Vehicle First Aid Kit (610-119)
- MEDSOURCE Strap, Orange, 60 in. L, PK3 (MS-ST696-3)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- TAYLOR LCD Bath Scale, 180kg/400 lb. Cap., 0.09kg/0.2 lb. Graduations (74074102)
- CIXI SKYWAY TOOLS CO LTD 1 Pint / 16 Fl Oz Mixing Cup (SK0022)
- JACKS Polo Bandages White (P1000WH)
- TAYLOR PRECISION PRODUCTS Easy-to-Read 400-lb Capacity Stainless Steel Bathroom Scale (74074102)
- Rice Lake Weighing Systems Body Weight Scales