Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake 250-10-4 Bariatric Handrail & Chair Scale, 1000 lb x 0.2 lb
Mfr # 133120
Zoro # G304973038
product price: $3,171.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,171.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 133120
- Zoro # G304973038
- Country of Origin China
- Category Body Weight Scales
Description
rice lake's 250-10-4 bariatric scale with handrail and chair seat is designed for weighing patients who need extra support and safety during weighments. Patients can be weighed comfortably and safely while seated with the large, stable folding seat. Advanced movement compensation technology eliminates error caused by involuntary movement of unsteady patients. Two heavy-duty rear wheels make it simple and effortless to move and store. features: handrails for extra support and safety folding seat for added comfort integrated wheels for easy transport large, stable scale base push-button lcd display bmi (body mass index) function hold function units of measure: lb only, kg only, lb/kg motiontrap movement compensation technology ehr capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY 10 fl. oz. Foam Hand Soap Pump Bottle, PK 6 (662032)
- DIAL Dial Hair And Body Wash 1 gal. Jug, PK4 (2340003986)
- BOAT BLING Boat Bling VS-0128 Vinyl Sauce Professional Vinyl / Upholstery Cleaner - 1 Gallon (VS0128)
- ILC Replacement for Covidien Nellcor D-yse Spo2 Accessories (D-YSE SPO2 ACCESSORIES COVIDIEN NELLCOR)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- GLOBAL EQUIPMENT Global Industrial„¢ Wheelchair Scale, 1,000 Lb Capacity, 41-5/16"L x 38-1/4"W (EHMH-B)
- SMARTHEART SmartHeart Talking Digital Scale | Audible results in English (lbs/kg) or Spanish (kg | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On | Backlit display (19-103)
- TAYLOR Digital 440 Lb. Bath Scale, Black (73404072)
- TAYLOR Mechanical Bath Scale, 136kg/300 lb. Cap., 1kg/2 lb. Graduations (20044014EXP)
- Rice Lake Weighing Systems Body Weight Scales