Shop All Body Weight Scales
Rice Lake Weighing Systems
Rice Lake 150-10-6BLE Digital Waist-Level Physician Scale with Bluetooth BLE 4.0, 550 lb x 0.2 lb
Mfr # 194732
Zoro # G005780508
product price: $1,121.99
/ea
Free Shipping & Returns
$1,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 194732
- Zoro # G005780508
- Country of Origin China
- Category Body Weight Scales
Description
the rice lake 150-10-6ble digital physician scale is designed with a modern appearance and features a waist-level digital display at just over four feet for ease of use. The large, stable scale base is both comfortable and easily transported with two built-in rubber wheels. The 150-10-6ble can be powered from an optional ac adapter or standard alkaline batteries. Its large push-button display lights up for simple viewing and an audible beep sounds at the end of each weigh cycle. features: rubber wheels for easy transport large, stable scale base push-button lcd display bmi (body mass index) function hold function units of measure: lb only, kg only, lb/kg bluetooth ble 4.0 compatible motiontrap movement compensation technology ehr capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPA GREEN APOTHECARY Sg Apothecary, Shampoo 288/Cs #1.1, 288PK (2303230)
- MEDIQUE PRODUCTS Medi-First® Burn Spray Pump Bottle, 2 Oz., 22502 (22502)
- WARSAW CHEMICAL Luxury Gold Foaming Skin Cleaner, Clean, 1-Gallon, 4PK (61327-0000004)
- HOSPECO Sanitary Napkin Bag, PK500 (6802W)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- PELSTAR/HEALTH O METER Health O Meter 1100KL Digital Bariatric Scale 1000 x0.2lb/454 x 0.1kg w/ Rails & Wheels (1100KL)
- SMARTHEART Wide Platform Digital Weight Scale, 551 lbs / 250 kg Capacity, Tempered Glass Auto-On (19-104)
- MOON KNIGHT Optima Home Scales PRO-400 Profile Bathroom Weight Scale (PRO-400)
- DORAN LCD Physician Scale, 200kg/500 lb. Cap., 0.05kg/0.1 lb. Graduations (DS5100)
- Rice Lake Weighing Systems Body Weight Scales