Shop All Body Weight Scales
Rice Lake Weighing Systems
Physician Scale, 200kg/440 lb. Cap., 0.1kg/4 oz. Graduations
Mfr # RL-MPS
Zoro # G7535893
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 200kg/440 lb
- Digital/Mechanical Mechanical
- Weighing Units kg, lb
- Weighing Surface Width 10 3/4 in
- Weighing Surface Depth 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # RL-MPS
- Zoro # G7535893
- Country of Origin China
- Category Body Weight Scales
Dimensions
Weighing Surface Width | 10 3/4 in |
Weighing Surface Depth | 14 3/4 in |
Overall Width | 10 3/4 in |
Overall Height | 58 1/2 in |
Overall Length | 22 1/4 in |
Details
Item - Bathroom and Medical Scales | Physician Scale |
Capacity | 200kg/440 lb |
Digital/Mechanical | Mechanical |
Weighing Units | kg, lb |
Scale Graduations | 100g/4 oz |
Scale Display | Graduated Beam |
Housing Material | metal |
Item | Physician Scale |
Scale Readability | 100g/4 oz. |
Includes | Height Rod And Rear Wheels |
Description
Physician Scale, Capacity 200kg/440 lb, Scale Graduations 100g/4 oz, Overall Length 22 1/4 in, Overall Width 10 3/4 in, Overall Height 58 1/2 in, Weighing Surface Width 10 3/4 in, Weighing Surface Depth 14 3/4 in, Metal, Graduated Beam Scale Display, Includes Height Rod And Rear Wheels, Digital/Mechanical Mechanical, Weighing Units kg, lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Anti-Ligature Tether w/Two Adapters (115840)
- ALCO Fork Stem Bearing (256)
- KEMP USA Elastic Bandage w/ Self-Closure, 6" x 5 Yd Roll, PK 50 (11-047-6)
- ILC Replacement for Rectus Type 20 Nibp Connectors (TYPE 20 NIBP CONNECTORS RECTUS)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- HEALTH-O-METER SCALE, DIGITAL, PHYSICIANS (HHM500KL)
- ESCALI Vera Precision Compact Digital Scale (PR2000S)
- BIO-DEX LABORATORIES Bio-Dex Laboratories SALT32 12 x 1 qt Salt Protect Scale Control (SALT32)
- DETECTO Bariatric Scale, Digital, Platform, BT / WiFi (6856-C)
- Rice Lake Weighing Systems Body Weight Scales