Shop All Hanging Scales
Rice Lake Weighing Systems
MSI MSI-7300-5000 Dyna-Link 2 Digital Crane Dynamometer, 5,000 lb x 2 lb
Mfr # MSI-7300-5000
Zoro # G905781889
product price: $2,178.99
/ea
Free Shipping & Returns
$2,178.99
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
- Brand Rice Lake Weighing Systems
- MFR # MSI-7300-5000
- Zoro # G905781889
- Country of Origin United States
- Category Hanging Scales
Description
Msi msi-7300-5000 dyna-link 2 digital crane dynamometer, 5,000 lb x 2 lb the industry's most advanced digital tension dynamometer, the new and improved msi-7300, provides even more features and benefits than earlier dynamometer models. The new dyna-link 2 offers a lightweight, portable design for better handling, and superior viewing with its large 1 inch display. features: 6 digit 1" lcd display nema 4/ip65 enclosure for use in all environments 200% safe loading, 500% ultimate loading integrity crosby compatible shackle interface multi-feature programming and i/o connectivity two "c" alkaline batteries for capacities up to 10,000 lb. units of measurement: pound, kilogram, kilonewtons, tons & metric tons meets or exceeds osha, ansi, asme and other safety design standards (7:1 ultimate safety factor)
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
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K613)
- POST-IT Super Sticky Pop-Up Miami Pk (MMMR33018SSMIAC)
- CRAYOLA Short Colored Pencils, PK64 (683364)
- DECKER TAPE PRODUCTS Label, DL3565, QC PASSED, 2" (DL3565)
- UWE 15 lb, .01 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-15)
- UWE 30 lb, .02 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-30)
- GLOBAL INDUSTRIAL LCD Digital Crane Scale w/ Remote, 3,000 lb x 1 lb (412650)
- DILLON 5IN DIAL DYNAMOMETER 4000LB OTHER HOISTING AND RIGGING EQUIPMENT (AP)
- GLOBAL INDUSTRIAL Heavy-Duty LED Digital Crane Scale w/ Remote, 20,000 lb x 10 lb (412653)
- OHAUS Spring Scale, 2.25 lb./10 N Capacity (8003-PN)
- EISCO SCIENTIFIC Stainless Steel Lab Jack, 3"x2.8"x6", 2kg Static Strength - 15kg (SSJCT10)
- Rice Lake Weighing Systems Shipping & Packing Scales