Shop All Hanging Scales
Rice Lake Weighing Systems
MSI MSI-7300-25000 Dyna-Link 2 Digital Crane Dynamometer, 25,000 lb x 10 lb
Mfr # MSI-7300-25000
Zoro # G005781772
product price: $3,603.99
/ea
Free Shipping & Returns
$3,603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # MSI-7300-25000
- Zoro # G005781772
- Country of Origin United States
- Category Hanging Scales
Description
Msi msi-7300-25000 dyna-link 2 digital crane dynamometer, 25,000 lb x 10 lb the industry's most advanced digital tension dynamometer, the new and improved msi-7300, provides even more features and benefits than earlier dynamometer models. The new dyna-link 2 offers a lightweight, portable design for better handling, and superior viewing with its large 1 inch display. features: 6-digit 1" lcd display nema 4/ip65 enclosure for use in all environments 200% safe loading, 500% ultimate loading integrity crosby compatible shackle interface multi-feature programming and i/o connectivity two "d" batteries for capacities 25,000 lb and above units of measurement: pound, kilogram, kilonewtons, tons & metric tons meets or exceeds osha, ansi, asme and other safety design standards (7:1 ultimate safety factor)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON MILL 5/8X36 Poplar Dowel (436557)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 29 to 33 Sheets (SECURIO P36C)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (36DY64)
- GEOGRAPHICS Geographics GEO47849 Drama Blue Border Blank Certificates; 15 Per Pack (GEO47849)
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- VELAB Hanging Scale 100 kg/200lb 0.05kg/0.1lb (VE-HSS100)
- OHAUS Spring Scale, 500g/5 N Capacity (8002-MN)
- OHAUS Spring Scale, 100g Capacity (8261-M0)
- SHIMPO Digital Force Gauge, 8 Digit LCD, 979N (FG-3009)
- ADAM EQUIPMENT Adam Equipment LHS3000 Digital Crane Scale 3300lb x 0.4lb with Hook, Remote Control (LHS3000)
- OHAUS Spring Scale, 1000g Capacity (8003-MN)
- Rice Lake Weighing Systems Hanging Scales