Shop All Body Weight Scales
Rice Lake Weighing Systems
Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations
Mfr # RL-330HHD
Zoro # G7597877
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 150kg/330 lb
- Digital/Mechanical Mechanical
- Weighing Units kg, lb
- Weighing Surface Width 8 in
- Weighing Surface Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # RL-330HHD
- Zoro # G7597877
- Country of Origin China
- Category Body Weight Scales
Dimensions
Weighing Surface Width | 8 in |
Weighing Surface Depth | 11 in |
Overall Length | 16 3/4 in |
Overall Width | 11 1/4 in |
Overall Height | 2 1/2 in |
Details
Item - Bathroom and Medical Scales | Bath Scale |
Capacity | 150kg/330 lb |
Digital/Mechanical | Mechanical |
Weighing Units | kg, lb |
Scale Graduations | 0.5kg/1.0 lb |
Scale Display | Analog Dial |
Scale Readability | 0.5kg/1.0 lb. |
Item | Bath Scale |
Housing Material | metal |
Scale Item | Floor Scale |
Application Modes | Home Health |
Description
Bath Scale, Capacity 150kg/330 lb, Scale Graduations 0.5kg/1.0 lb, Overall Length 16 3/4 in, Overall Width 11 1/4 in, Overall Height 2 1/2 in, Weighing Surface Width 8 in, Weighing Surface Depth 11 in, Metal, Analog Dial Scale Display, Digital/Mechanical Mechanical, Weighing Units kg, lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Hair and Body Liquid Soap, 1.25L, PK6 (SO10050)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- DUKAL Woven Gauze Sponge, Sterile 4x 4 8Ply 2's, 1200PK (6408)
- BAUSCH + LOMB Personal Eyewash, Bottle, 4 oz. (620252)
- RICE LAKE WEIGHING SYSTEMS Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved (133077)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 330 lb. Cap., 1 lb. Graduations (RL-330HHL)
- TAYLOR Personal Bath Scale, Stainless Steel (70844191M)
- ESCALI Square Clear Glass Bathroom Scale (E184)
- DORAN Physician Scale, 500 lb. Cap., Digital (DS6150)
- PELSTAR/HEALTH O METER Health O Meter 2700KL Digital Wheelchair Dual Ramp Scale 1000 x 0.2lb XL Platform, Remote Display (2700KL)
- FLEMING SUPPLY Digital Body Weight Bathroom Scale, Accurate Measurements in 0.2 Increments, Large LCD Display (656903XFG)
- Rice Lake Weighing Systems Body Weight Scales