Shop All Body Weight Scales
This Product is Discontinued
Rice Lake Weighing Systems
Digital Medical Scale, 200kg/440 lb. Cap., 0.1kg/0.2 lb. Graduations (Discontinued)
Mfr # RL-440HH
Zoro # G7617461
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 200kg/440 lb
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Weighing Surface Width 12 3/4 in
- Weighing Surface Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # RL-440HH
- Zoro # G7617461
- Country of Origin China
- Category Body Weight Scales
Dimensions
Weighing Surface Width | 12 3/4 in |
Weighing Surface Depth | 12 in |
Overall Height | 1 1/2 in |
Overall Length | 13 3/4 in |
Overall Width | 12 3/4 in |
Details
Item - Bathroom and Medical Scales | Bath Scale |
Capacity | 200kg/440 lb |
Digital/Mechanical | Digital |
Weighing Units | kg, lb |
Scale Graduations | 0.1kg/0.2 lb |
Item | Bath Scale |
Power Source | AA Battery |
Housing Material | metal |
Scale Readability | 0.1kg/0.2 lb. |
Scale Display | LCD |
Scale Item | Floor Scale |
Application Modes | Home Health |
Description
Bath Scale, Capacity 200kg/440 lb, Scale Graduations 0.1kg/0.2 lb, Overall Length 13 3/4 in, Overall Width 12 3/4 in, Overall Height 1 1/2 in, Weighing Surface Width 12 3/4 in, Weighing Surface Depth 12 in, Metal, Power Source AA Battery, LCD Scale Display, Digital/Mechanical Digital, Weighing Units kg, lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.