Shop All Bench and Floor Scales
Rice Lake Weighing Systems
Digital Compact Bench Scale 6000g/15 lb. Capacity
Mfr # RLP-15S
Zoro # G4132055
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g, lb, oz
- Scale Graduations 2 g/0.005 lb/0.05 oz
- Weighing Surface Depth 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # RLP-15S
- Zoro # G4132055
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 7/8 in |
Weighing Surface Width | 9 3/8 in |
Overall Length | 11 13/32 in |
Overall Width | 10 in |
Overall Height | 5 3/8 in |
Overall Depth | 11 3/8 in |
Battery Size | 5Ah, 6V |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Floor, Scale Display LED, Weighing Surface Depth 7 7/8 in, Weighing Surface Width 9 3/8 in, Weight Capacity 15 lb, Weighing Units g, lb, oz, Scale Graduations 2 g/0.005 lb/0.05 oz, Overall Width 10 in, Overall Depth 11 3/8 in, Overall Height 5 3/8 in, Basic Power Source Battery/Electric, Bench Scale Type Multi Purpose, Display Type LED, Scale Features Autoranging Power Supply, Scale Use Location Multi-Purpose, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Wonderboard STEAM Architect Magnet Set (736221)
- HOUSE OF DOOLITTLE 22 x 17" Doodle Desk Pad, 50 Pg (HOD40003)
- ZORO SELECT Strapping Seal, 1-1/4 In., Open, PK500 (3CTV8)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 10", Kraft, 10/Bundle (493U17)
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 30 lb./15kg Capacity (RLP-30S)
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 3000g/6 lb. Capacity (RLP-6S)
- RICE LAKE WEIGHING SYSTEMS Compact Bench Scale, 30kg/66 lb. Cap. (RLP-60S)
- RICE LAKE WEIGHING SYSTEMS Digital Bench Scale Platform 75kg/150 lb. Capacity, 14-1/2" x 14" (BP-1214-75S)
- OHAUS Shipping Scale Indicator, LCD, Plastic (DT33P)
- LAB SAFETY SUPPLY Digital Compact Bench Scale 2000g Capacity (30467952)
- ADAM EQUIPMENT Adam Equipment PTM Series Digital Platform Drum Scale W/GK LCD Indicator, 1,110 lb x 0.2 lb (PTM 500-GK)
- Rice Lake Weighing Systems Bench and Floor Scales