Shop All Bench and Floor Scales
Rice Lake Weighing Systems
Digital Compact Bench Scale 30 lb./15kg Capacity
Mfr # RLP-30S
Zoro # G3927445
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g, lb, oz
- Scale Graduations 5 g/0.01 lb/0.1 oz
- Weighing Surface Depth 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # RLP-30S
- Zoro # G3927445
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 7/8 in |
Weighing Surface Width | 9 3/8 in |
Overall Length | 11 13/32 in |
Overall Height | 5 3/8 in |
Overall Width | 10 in |
Battery Size | 5Ah, 6V |
Overall Depth | 11 3/8 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Floor, Scale Display LED, Weighing Surface Depth 7 7/8 in, Weighing Surface Width 9 3/8 in, Weight Capacity 30 lb, Weighing Units g, lb, oz, Scale Graduations 5 g/0.01 lb/0.1 oz, Overall Width 10 in, Overall Depth 11 3/8 in, Overall Height 5 3/8 in, Basic Power Source Battery/Electric, Bench Scale Type Multi Purpose, Display Type LED, Scale Features Autoranging Power Supply, Scale Use Location Multi-Purpose, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Big Tab™ Insertable Dividers 11110, Buff Paper, 5 Clear Tabs, 1 Set (7278211110)
- IDENTITY GROUP Refill Ink for Clik and Universal Stamps, 7ml-Bottle, Green (IG64)
- C-LINE PRODUCTS Laminating Sheets, 12x9in, PK50 (65001)
- TRODAT Stamp, 5", 1 Micro Dater (5007)
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 3000g/6 lb. Capacity (RLP-6S)
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 6000g/15 lb. Capacity (RLP-15S)
- RICE LAKE WEIGHING SYSTEMS Compact Bench Scale, 30kg/66 lb. Cap. (RLP-60S)
- RICE LAKE WEIGHING SYSTEMS Digital Bench Scale Platform 75kg/150 lb. Capacity, 14-1/2" x 14" (BP-1214-75S)
- TORBAL Digital Compact Bench Scale 60g Capacity (AD60)
- ADAM EQUIPMENT Digital Compact Bench Scale 250g Capacity (CQT 251)
- VESTIL Plastic Parts Scale 66 lb. Capacity (PTDSC-66)
- Rice Lake Weighing Systems Bench and Floor Scales