Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, SS, 5g, Cylinder
Mfr # 12503
Zoro # G5571982
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.36 in
- Class F
- Material Stainless Steel
- Calibration Weight Compliance Agency ASTM
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12503
- Zoro # G5571982
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.36 in |
Overall Height | 0.406 in |
Details
Class | F |
Material | Stainless Steel |
Calibration Weight Compliance Agency | ASTM |
Finish | Satin |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Class | 5 |
Nominal Mass | 5 g |
Measurement Type | Metric |
Calibration Certificate | No Certificate |
Item | Calibration Weight |
Number of Pieces | 1 |
Weight Style | Cylinder |
Compliance | NIST |
Calibration Tolerance | 1.5 mg |
Calibration Weight Style | Cylinder |
Calibration Weight Material | Stainless Steel |
Description
Calibration Weight, Nominal Mass 5 g, Calibration Weight Class 5, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 0.406 in, Overall Length 0.36 in, Calibration Tolerance 1.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Sharp Calculators EL-233SB 8-Digit Pocket Calculator (EL233SB)
- XSTAMPER Refill Ink, for ClassiX pre-inked stamps, 2 oz Bottle, Red (XST40711)
- ZORO SELECT Long Corrugated Boxes, 20" x 8" x 6", Kraft, 25/Bundle (22XK42)
- AT-A-GLANCE QuickNotes Mini Erasable Wall Planner, 16x12, White/Blue/Yellow Sheets, 12-Month (Jan to Dec): 2022 (PM550B28)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852)
- LABEXACT Weighing Paper, 4 In. L, 4 In. W, PK500 (12L006)
- Rice Lake Weighing Systems Shipping & Packing Scales