Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, SS, 50g, Cylinder
Mfr # 12527
Zoro # G5767824
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Class 5
- Weight Style Cylinder
- Nominal Mass 50 g
- Calibration Tolerance 10 mg
- Calibration Certificate No Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12527
- Zoro # G5767824
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.946 in |
Overall Length | 0.735 in |
Details
Calibration Weight Class | 5 |
Weight Style | Cylinder |
Nominal Mass | 50 g |
Calibration Tolerance | 10 mg |
Calibration Certificate | No Certificate |
Calibration Weight Compliance Agency | ASTM |
Material | Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight |
Compliance | NIST |
Class | F |
Measurement Type | Metric |
Number of Pieces | 1 |
Finish | Satin |
Calibration Weight Material | Stainless Steel |
Calibration Weight Style | Cylinder |
Description
Calibration Weight, Nominal Mass 50 g, Calibration Weight Class 5, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 0.946 in, Overall Length 0.735 in, Calibration Tolerance 10 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Clear Vinyl Pencil Pouch with Zip-lock Closure, PK24, Recommended Age: 5+ Years (76370)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852)
- EPSON T748XL120 (748XL) DURABrite Pro High-Yield Ink, 5000 Page-Yield, Black (T748XL120)
- NCCO GUESTCHECK Guest Check 2 Part Carbonless, PK2000 (T4997BK)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Satin (12897TR)
- WEGMANN AUTOMOTIVE 2.0 oz. Coated Mag Weight (Box of 25) (AW200N)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories