Shop All Calibration Weights
Rice Lake Weighing Systems
Calibration Weight, SS, 2kg, Cylinder
Mfr # 12515TR
Zoro # G7563866
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.605"
- Compliance NIST
- Nominal Mass 2 kg
- Class F
- Calibration Certificate Accredited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12515TR
- Zoro # G7563866
- Country of Origin United States
- Category Calibration Weights
Dimensions
Overall Length | 2.605" |
Overall Height | 3.295" |
Details
Item | Calibration Weight |
Compliance | NIST |
Nominal Mass | 2 kg |
Item - Calibration Weights | Calibration Weight |
Class | F |
Calibration Certificate | Accredited |
Calibration Tolerance | 200 mg |
Finish | Satin |
Calibration Weight Style | Cylinder |
Material | Stainless Steel |
Calibration Weight Class | 5 |
Calibration Weight Material | 303 Stainless Steel |
Weight Style | Cylinder |
Calibration Weight Compliance Agency | NIST |
Measurement Type | Metric |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 2 kg, Calibration Weight Class 5, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Mailbox Rural T1Elite Wh (E1100W00)
- GREAT PAPERS Stationery Letterhead, Pretty Pans, PK80 (2014313)
- POST-IT Easel Pad, 1 in. Ruled, Yellow, 25in x 30in (561)
- CIG ecoPost Non-OEM New Universal Postage Meter Tape for All Standalone Postage Meters, 600PK (ECOPinWheel)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25 lb. Nominal Mass (12833TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb. Nominal Mass (12596)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 1kg, Cylinder (12513)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb., Painted (12839)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 5g Cylindrical Weight, Stainless Steel, ASTM Class 5 with NVLAP Certificate - 12503TC (12503TC)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 500g, Cylinder (12511)
- CDN Calibration Weight, 5 kg (WT05)
- Rice Lake Weighing Systems Shipping & Packing Scales